Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 230V, 60HZ, 56Y
Mfr # 6766
Zoro # G0914704
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6766
- Zoro # G0914704
- UPC # 786382006358
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 9 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 5/16 in |
Details
HP | 1/2 |
RPM Range | 1,701-1,800 |
No. of Speeds | 1 |
Phase | Single |
Voltage | 230V AC |
Motor Shaft Rotation | CW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 4.8 A |
Ins. Class | B |
Hz | 60 Hz |
Motor Service Factor | 1 |
Motor Application | Cooling Tower |
Motor Bearings | Ball |
Motor Thermal Protection | Auto |
Ambient Temperature | 40 Degrees C |
Motor Enclosure Design | Open Dripproof |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 1/2, Nameplate RPM 1,725, 56 Frame, Voltage 230V AC, 60 Hz Hz, Single Phase, 4.8 A Full Load Amps, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Overall Length 9 7/16 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 480J10 (480J10)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 18 # of Teeth (D60BS18H X 1)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- FREEMAN P1450RPU 1/4" x 50' Polyurethane Air Hose with Field Repairable Ends (P1450RPU)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- CENTURY Evaporative Cooler Motor, 115V, Ball, CCWLE (VB2074V1)
- HESSAIRE Hessaire 12.25 in. H X 6 in. W Black Metal Evaporative Cooler Motor (6375101)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- CENTURY Evaporative Cooler Motor, 1-1/2 In. L (SVB2074HV1)
- CENTURY Evaporative Cooler Motor, 115V, Auto, Ball (VB2074BV1)
- GLOBAL INDUSTRIAL Motor for 30 Evaporative Cooler, Model 600543 (292221)
- U.S. Motors Evaporative Cooler Motors