Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 208-230V, 50, 60HZ
Mfr # 644
Zoro # G0914722
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 644
- Zoro # G0914722
- UPC # 786382006273
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Length | 3 1/2 in |
Body Dia. | 5 1/2 in |
Length Less Shaft | 5 5/8 in |
Overall Length | 9 1/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Length 3 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,725, HVAC/R, 60/50 Hz, Full Load Amps 2.7 A, Ins. Class A, Motor Service Factor 1, Motor Bearings Ball, Overall Length 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- THRIFCO PLUMBING Brass Wye With Shut-Off (4403383)
- DODGE P2B-DL-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1" Bore Dia. (128703)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56Y Frame (056T8O5307)
- U.S. Motors Condenser Fan Motors