Shop All AC Gear Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 208-230/460V
Mfr # D12P2AH9
Zoro # G8334305
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,725
- Length Less Shaft 9 7/8 in
- Full Load Amps 2.0-1.9/1.0 A
- Standards CE, CSA Certified, UL Listed
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D12P2AH9
- Zoro # G8334305
- UPC # 786382109073
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9 7/8 in |
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.0-1.9/1.0 A, 56H Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base, Motor Shaft Design Keyed, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3513)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBG10002)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage (M1135228.00)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- LEESON AC Gearmotor, TEFC, 30RPM, 115VAC, 295 in-lb (M1145031.00)
- NORD AC Gearmotor, 1,505.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 43.26)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP4)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG3)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP7)
- U.S. Motors AC Gear Motors