Shop All Belt Drive Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 208-230/460V, 60HZ
Mfr # 8488
Zoro # G0914670
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8488
- Zoro # G0914670
- UPC # 786382061975
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/4 in |
Shaft Length | 1 15/16 in |
Details
Item | Belted Fan and Blower |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1/2 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 208-230/460V AC |
Frame | 56 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.25 |
Hz | 60 Hz |
Ins. Class | F |
Motor Shaft Rotation | CCW |
Nominal Efficiency | 81 % |
Max. Ambient Temp. | 40 Degrees C |
Weight | 26 lb |
Description
Belted Fan and Blower, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 56 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- PREVOST Industrial Safety Coupler, 3/8 In FNPT (ISI 061202)
- GAST Repair Kit, Compressor (K309-WW)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4089)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (3K384)
- CENTURY MOTOR 1/2 HP 1140 RPM 208-230/ (FB3056)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1 1/2, 3/8 HP, 145T Frame, 460V AC Voltage, 1,740/855 Nameplate RPM (145TTDR5702)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- U.S. Motors Belt Drive Motors