Shop All Carbonator Pump Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 120/240V, 50, 60HZ
Mfr # 6078
Zoro # G0914634
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Nameplate RPM 1,725
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6078
- Zoro # G0914634
- UPC # 786382075682
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 3/4 in |
Overall Length | 8 11/16 in |
Body Dia. | 5.6 in |
Length Less Shaft | 8 11/16 in |
Height | 5 3/4 in |
Description
Pump Motor, Body Dia. 5.6 in, Frame 48, Hz 60/50, Full Load Amps 7.5/3.6, Height 5 3/4 in, HP 1/2, Ins. Class B, Length Less Shaft 8 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Service Kit (CN814020SR)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- U.S. Motors Carbonator Pump Motors