Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115V, 60HZ, 56Z
Mfr # 6768
Zoro # G0914765
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6768
- Zoro # G0914765
- UPC # 786382006372
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 9 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 5/16 in |
Details
HP | 1/2 |
RPM Range | 1,701-1,800 |
No. of Speeds | 1 |
Phase | Single |
Voltage | 115V AC |
Motor Shaft Rotation | CCW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Motor Bearings | Ball |
Motor Application | Cooling Tower |
Motor Service Factor | 1 |
Max. Ambient Temp. | 40 Degrees C |
Ins. Class | B |
Motor Mounting Type | Ring |
Motor Enclosure Design | Open Dripproof |
Full Load Amps | 8.2 A |
Ambient Temperature | 40 Degrees C |
Hz | 60 Hz |
Motor Thermal Protection | Auto |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 1/2, Nameplate RPM 1,725, 56 Frame, Voltage 115V AC, 60 Hz Hz, Single Phase, 8.2 A Full Load Amps, Motor Mounting Type Ring, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 9 7/16 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC (9721)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- CENTURY Evaporative Cooler Motor, 1-7/8 In. L (V1104BL)
- HESSAIRE Fan Motor for MC26A Mobile Cooler (6051026)
- GLOBAL INDUSTRIAL Motor for 36 Evaporative Cooler, Model 600581 (292225)
- CENTURY Evaporative Cooler Motor, 1-1/2 In. L (SVB2074HV1)
- U.S. Motors HVAC Motors