Shop All Carbonator Pump Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48YZ, ODP
Mfr # 6080
Zoro # G0914652
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6080
- Zoro # G0914652
- UPC # 786382059620
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 3/4 in |
Overall Length | 8 11/16 in |
Height | 5 3/4 in |
Body Dia. | 5.6 in |
Length Less Shaft | 8 11/16 in |
Description
Pump Motor, Body Dia. 5.6 in, Frame 48YZ, Hz 60 Hz, Full Load Amps 8.4, Height 5 3/4 in, HP 1/2, Ins. Class B, Length Less Shaft 8 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 6 (FL366-D6)
- LOC-LINE Quick Set Shield Kit (60527)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 50in PL, T133 (500L075)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- DAYTON Motor, 1/3 HP, 1,725 rpm, 48YZ, 115V (484H29)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- U.S. Motors Carbonator Pump Motors