Shop All Belt Drive Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, ODP
Mfr # 1542C
Zoro # G0914689
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1542C
- Zoro # G0914689
- UPC # 786382075279
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 3/8 in |
Overall Length | 9 7/8 in |
Shaft Length | 1 1/2 in |
Body Dia. | 5 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.0 A, 48 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.25, Ins. Class B, Motor Shaft Rotation CW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.859.52SC)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- DEUBLIN Union 1 1/4 NPT LH (527-000-002)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, ODP (841CV)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48 (8200)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- DAYTON Split-Phase Belt Drive Motor, 1/2, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K394)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (BF2054)
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- U.S. Motors HVAC Motors