Shop All AC Gear Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/230V
Mfr # D12CPA2P49
Zoro # G8333946
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,725
- Length Less Shaft 8 3/8 in
- Full Load Amps 5.0/2.6 A
- Standards CE, CSA Certified, UL Listed
- Motor Design Capacitor-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D12CPA2P49
- Zoro # G8333946
- UPC # 786382110055
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8 3/8 in |
Overall Length | 9 15/16 in |
Shaft Length | 1 5/8 in |
Shaft Dia. | 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.6 A, 48 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 300L062 - 30 in Outside Length - 0.62 in Top Width (300L062)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 40:1 Ratio (WINL67-40/1-145TC)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z845)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L517)
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- DAYTON DC Gearmotor, 90.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (2H573)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- DAYTON DC Gearmotor, 235.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 90V DC Voltage (2H577)
- U.S. Motors AC Gear Motors