Shop All OEM Replacement Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/230V, 60HZ
Mfr # 481479
Zoro # G0914695
original price:
$206.69
5% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/2
- Motor Application OEM Replacement
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 481479
- Zoro # G0914695
- UPC # 786382102364
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 9 15/16 in |
Details
Frame | 48 |
HP | 1/2 |
Item | OEM Replacement Motor |
Motor Application | OEM Replacement |
Motor Design | Capacitor-Start |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Resilient Base |
Motor Shaft Rotation | CCWLE |
Motor Sub Application | HVAC/R |
Motor Thermal Protection | Auto |
Nameplate RPM | 1,725 rpm |
No. of Speeds | 1 |
OEM Replacement Brand | General Electric |
Phase | Single |
RPM Range | 1,701-1,800 |
Voltage | 115/230V AC |
Full Load Amps | 8.4/4.2 A |
Motor Service Factor | 1 |
Voltage Compatibility | 115/230V AC |
Description
OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.4/4.2 A, 48 Frame, OEM Replacement Brand General Electric, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- GATES Hi-Power II Belts, A54 (A54)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- FASCO Motor18 Watt 1/47HP 115V 1550RPM (EC16W115)
- CENTURY ODP Rigid Base Motor (H847)
- BALDOR-RELIANCE Fan and Blower Motor, 3/4 HP, 1725 rpm (RL1324A)
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton (GGS_47541)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- U.S. Motors OEM Replacement Motors