Shop All AC Gear Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/230V, 56C
Mfr # D12CP2PCR
Zoro # G8336213
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,725
- Length Less Shaft 9 in
- Full Load Amps 5.0/2.6 A
- Ins. Class B
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D12CP2PCR
- Zoro # G8336213
- UPC # 786382110383
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.6 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK104 x 1 (2AK1041)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.75 in OD (BK36)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- DAYTON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (M1145148.00)
- BAUER 23.5Rpm 1Ph 0.075Kw 14Mm 115V-Ac Gearmotor (BS02-38H/E04LA4)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 19.57)
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW7)
- DAYTON AC Gearmotor, 210.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z819)
- DAYTON AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE33)
- U.S. Motors AC Gear Motors