Shop All Hazardous Location Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/208-230V
Mfr # XS12CA2J
Zoro # G4403718
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # XS12CA2J
- Zoro # G4403718
- UPC # 786382071271
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 13 1/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/4 in |
Shaft Length | 1 7/8 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.8/4.9-4.9 A, 56 Frame, Usable @ 208V Yes, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Hex, PK5 (5NUF4)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- GATES 1930 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B73)
- U.S. MOTORS Motor, 1/3HP, 1140RPM, 115/230V, 60HZ (XS13CA3P)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15600)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP (5KC36PNB169)
- MARATHON MOTORS Marathon Explosion Proof Motor, 1 HP, 1725 RPM, 230/460V, EPFC, 56C Frame (G841A)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- U.S. Motors Definite Purpose Motors