Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/208-230V, 56C, 4P
Mfr # T12C2JC
Zoro # G4403666
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12C2JC
- Zoro # G4403666
- UPC # 786382077518
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Length | 1 15/16 in |
Shaft Dia. | 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX (1404-08-08)
- SPEEDAIRE Bracket, Mounting (4ZK42)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Mtr, 1.5HP, 1725RPM, 115/208-230V, 56C, TEFC (T32CA2JCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- U.S. Motors General Purpose AC Motors