Shop All Belt Drive Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/208-230V, 56, ODP
Mfr # 1790
Zoro # G0914503
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Air-Over
- HP 1/2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1790
- Zoro # G0914503
- UPC # 786382001261
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 7 7/16 in |
Body Dia. | 6 7/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 9 5/16 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Air-Over Motor Enclosure Design, 1/2 HP, 1,725 Nameplate RPM, Voltage 115/208-230V AC, 9.2/4.6 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 9.8, Max. Ambient Temp. 40 Degrees C, Ins. Class A, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 7 7/16 in, Overall Length 9 5/16 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- LOC-LINE Replacement Shield, 7 1/2 x 10In (60529)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG5)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K416BG)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (3K772)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A17T118)
- U.S. Motors HVAC Motors