Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 1/2HP, 1725/3SPD, 115V, 60HZ, 56Z
Mfr # 7065
Zoro # G0914564
original price:
$232.66
5% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- RPM Range 1,701-1,800
- No. of Speeds 3
- Phase Single
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 7065
- Zoro # G0914564
- UPC # 786382064129
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 10 3/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 5/16 in |
Details
HP | 1/2 |
RPM Range | 1,701-1,800 |
No. of Speeds | 3 |
Phase | Single |
Voltage | 115V AC |
Motor Shaft Rotation | CCW |
Motor Design | Split-Phase |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Motor Application | Cooling Tower |
Motor Service Factor | 1 |
Ambient Temperature | 40 Degrees C |
Max. Ambient Temp. | 40 Degrees C |
Motor Bearings | Ball |
Motor Mounting Type | Cradle Base |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Open Dripproof |
Ins. Class | B |
Full Load Amps | 8.9/6.3/3.2 A |
Hz | 60 Hz |
Description
Evaporative Cooler Motor, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, HP 1/2, Nameplate RPM 1,725, 56 Frame, Voltage 115V AC, 60 Hz Hz, Single Phase, 8.9/6.3/3.2 A Full Load Amps, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 10 3/8 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- DIXON Air Tool Lubricant, 1 gal, Liquid, Yellow (DATL128)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- FASCO Air Conditioner Motor, 3/8 in Shaft Dia. (D333)
- BALDOR-RELIANCE Evaporative Cooler Motor, 208 to 230/460V (110466-9)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- CENTURY Evaporative Cooler Motor, 115V, Auto, Ball (VB2074BV1)
- GLOBAL INDUSTRIAL Motor for 36 Evaporative Cooler, Model 600581 (292225)
- CENTURY Evaporative Cooler Motor, 115V, Cradle (SVB2074BV2)
- U.S. Motors Evaporative Cooler Motors