Shop All AC Farm Duty Motors
U.S. Motors
Motor, 1/2HP, 1700RPM, 115/230V, 60HZ, 48Y
Mfr # 1850
Zoro # G0914555
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- Voltage 115/230V AC
- Frame 48Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1850
- Zoro # G0914555
- UPC # 786382001636
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 1/2 in |
Length Less Shaft | 8 7/16 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 15/16 in |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,700, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.5 A, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle/Stud, Shaft Dia. 1/2 in, Shaft Length 2 1/2 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Gauge Adapter Assembly, Male (GA45GC)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-364)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,750 Nameplate RPM (6K887)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0493S)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA1BG)
- MARATHON MOTORS Fan Motor - 1/4 Hp (048C17D2042)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- U.S. Motors Definite Purpose Motors