Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/2HP, 1625/3SPD, 115V, 60HZ
Mfr # NAL1054
Zoro # G0914433
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,601-1,700
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NAL1054
- Zoro # G0914433
- UPC # 786382114480
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 7 5/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 22 in |
Length Less Shaft | 5 7/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2 HP, 1,625 Nameplate RPM, Voltage 115V AC, 6.04 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Ring/Stud, Motor Bearings 6203 (Opposite End Bearing); 6203 (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 7/8 in, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15 (735-3MGT-15)
- POWERFLITE B42 45" Outside Length, 21/32" Top Width, 1 Ribs (B42-2)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- U.S. MOTORS Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y (1876)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1/3HP, 825RPM, 460V, 60HZ, 48Y (1881)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (048A11O2054)
- U.S. Motors Condenser Fan Motors