Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 1/2HP, 1140RPM, 208-230/460V
Mfr # XS12SA3A
Zoro # G2198096
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # XS12SA3A
- Zoro # G2198096
- UPC # 786382081096
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 13 1/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.2-2.3/1.1 A, 56 Frame, Usable @ 208V Yes, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Tank Gasket (PT008702AV)
- DODGE P2B-DL-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875" Bore Dia. (128712)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- GOODMAN Cap075400440Rts Cap, 7.5/40 (CAP0754004)
- GOODMAN Cap075450370Rss Cap, 7.5/45 (CAP0754503)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- U.S. Motors Capacitor-Start & Capacitor-Run AC Motors