Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ
Mfr # 5461
Zoro # G0914144
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 5461
- Zoro # G0914144
- UPC # 786382005696
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 10 5/16 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 5/16 in |
Shaft Length | 5 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 3.6 A, 48 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTOP 4 Ft Rainforest Green Ridge Cap, 5PK (193377)
- NORDYNE Replacement Ignitor Kit, Plug (903110A)
- NAVAC Oil Mist Filter, NRD16T/24M/30M, KF-25 (NOT30B)
- ACCUMULAIR Pleated Air Filter, 19" x 25" x 2", 6 Pack (FA19X25X2_6)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- CARRIER Contactor, 3 Pole, 24V, 40A (HN52PD024)
- CARRIER Dpst Relay 24V Pilot Duty (HN61KK324)
- VENCO PRODUCTS Replacement Propeller (51N724)
- U.S. Motors Blower Motors and Parts