Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/2HP, 1075/3SPD, 208-230V, 48Y
Mfr # NA1056
Zoro # G0914092
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,101-1,200
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NA1056
- Zoro # G0914092
- UPC # 786382114565
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 8 9/16 in |
Overall Length | 22 in |
Length Less Shaft | 5 5/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 3.37 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Ball (Opposite End Bearing); Ball (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 5/16 in, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Double Row Deep Groove, 42022RS (4202-2RS)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- TRITAN Angular Contact Ball Bearing, 11100lb. (5307 ZZ/C3 PRX)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 3/4HP, 1075RPM, 208-230V, 60HZ, FLA4.7 (1868H)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- CENTURY MOTORS 200-230/460v3ph 1.5hp 1140rpm (H697V1)
- U.S. Motors Condenser Fan Motors