Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP
Mfr # 1323
Zoro # G0914083
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1323
- Zoro # G0914083
- UPC # 786382107253
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 5 19/32 in |
Shaft Length | 3 1/2 in |
Overall Length | 8 5/16 in |
Length Less Shaft | 4 13/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Centrifugal Blower, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.0 A, 48 Frame, Watts 400 W, Max. Amps 9.8 A, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud/Hub, Shaft Dia. 1/2 in, Shaft Length 3 1/2 in, Motor Bearings Self-Align, Overall Length 8 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 601210 Wheel Dd10X10X1/2 Cw Cv (601210)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 10", 1 Speed, 611 cfm, 115V (23011)
- BROAN Ceiling Recessed Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (744)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- DANFOSS Compressor Relay (117U6011)
- U.S. Motors Blower Motors and Parts