Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y
Mfr # 3787
Zoro # G0914059
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,075
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3787
- Zoro # G0914059
- UPC # 786382061449
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 5 9/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 in |
Overall Length | 10 9/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2 HP, 1,075 Nameplate RPM, Voltage 115V AC, 7.4 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Bracket, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 9/16 in, Overall Length 10 9/16 in, Shaft Dia. 1/2 in, Shaft Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- DAYTON 19" Sq Steel Wall Fan Bracket (56JN59)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- CARRIER Overload For Compressor (MRA121241-2026)
- DANFOSS Ak Service Tool (080Z0262)
- AAON Motor Speed Control 240VAC (ASM02907)
- U.S. Motors Blower Motors and Parts