Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/2HP, 1075/3SPD, 115V, 60HZ
Mfr # 1865
Zoro # G0914022
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1865
- Zoro # G0914022
- UPC # 786382001742
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 11 3/8 in |
Length Less Shaft | 6 3/8 in |
Shaft Length | 5 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.5 A, 56 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Hub/Stud, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- B & K 12MPT HD Boiler Drain (102-703)
- IMPERIAL Replacement Gaskets (S10000539)
- ILC FILTER 12X12X1 ONLY MERV 11 RATED FILTER 6 PIECES ACTUAL SIZE 1175 X 1175 X 075 MADE (WY-0G4Z-2)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- RHEEM 1/3HP 208/230V VAR MTR BLANK (51-106544-00)
- DAYTON Blower Wheel (VTSYT99LWG)
- CARRIER Belt, 480V 8 1/2-10 1/2"Dia Htr (HT32BH943)
- U.S. Motors Blower Motors and Parts