Shop All Unit Heater Motors
U.S. Motors
Motor, 1/2HP, 1075/2SPD, 230V, 60HZ, 56Z
Mfr # 1810
Zoro # G0914040
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- Nameplate RPM 1,075
- Voltage 230V AC
- Frame 56Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1810
- Zoro # G0914040
- UPC # 786382001360
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Shaft Length | 4 1/2 in |
Overall Length | 12 7/8 in |
Length Less Shaft | 8 3/8 in |
Shaft Dia. | 1/2 in |
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 230V AC, Full Load Amps 2.5 A, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Resilient, Shaft Dia. 1/2 in, Shaft Length 4 1/2 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 12 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- GATES XPA1232 Metric V-Belt, 1232mm Outside Length, 13mm Top Width, 1 Ribs (XPA1232)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- A.O. SMITH Century UH1026, Unit Heater Motor - 115 Volts 1075 RPM 1/4HP (UH1026)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- MARATHON Fan and Blower HVAC/R Motor, 1 HP, 1 phase, 1800 RPM, 115/208-230 V, 56Z Frame, ODP (4688)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- U.S. Motors Unit Heater Motors