Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/20HP, 1300/1500,230V, 50, 60HZ
Mfr # 1775P
Zoro # G0913779
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1001-1100
- No. of Speeds 1
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1775P
- Zoro # G0913779
- UPC # 786382082772
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Length | 3 1/8 in |
Length Less Shaft | 3 13/16 in |
Overall Length | 6 7/8 in |
Body Dia. | 5 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/20 HP, No. of Speeds 1, Voltage 230V AC, Motor Shaft Rotation CCW, 42 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Shaft Length 3 1/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,300, HVAC/R, 60/50 Hz, Full Load Amps 0.50 A, Ins. Class B, Motor Bearings Ball, Overall Length 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 97" (B97)
- FAG BEARINGS FAG H308, Adapter Sleeves (H308)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- GATES Micro-V Belts, 180J5 (180J5)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- ARMSTRONG R42521-001 208/230V 1/5 Hp 1075 (R42521-001)
- U.S. Motors Condenser Fan Motors