Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/20HP, 1100/3SPD, 115V, 60HZ, 42Y, CCW
Mfr # 1258
Zoro # G0913785
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/20
- RPM Range 1,101-1,200
- Nameplate RPM 1,100
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1258
- Zoro # G0913785
- UPC # 786382102302
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 7 in |
Overall Length | 10 13/16 in |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 3 13/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/20 HP, 1,100 Nameplate RPM, Voltage 115V AC, 1.22 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Motor Service Factor 1.22, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Bracket, Motor Bearings Ball (Opposite End Bearing); Ball (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM (39UK52)
- AIR HANDLER Carbon Filter Media Roll, 24.5"x100 ft., MERV 4 (2DVX6)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- DAYTON Mtrzd Damper, For Fan Dia. 42", 100-240V (3C730)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- DANFOSS Belt Type 75W 460V Crnkcse Htr (120Z0464)
- DANFOSS Capacitor, 80Mfd Start Capacitor, (117U5373)
- U.S. Motors Blower Motors and Parts