Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 56J Frame, Single Phase
Mfr # EU03
Zoro # G1929622
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- HP 1/2
- Motor Application Pump
- Length Less Shaft 9 5/16 in
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU03
- Zoro # G1929622
- UPC # 786382053871
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 9 5/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.9 in |
Overall Length | 11 7/8 in |
Height | 8 5/8 in |
Description
Pump Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 7.8/4.1-3.9, Full Load Amps @ 50Hz 7.8/4.1-3.9 A, Height 8 5/8 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 8.4/4.3-4.2 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- U.S. MOTORS Motor (1861H)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS Motor, 3/4 HP, 1725 rpm, 56,115/230V (4115)
- U.S. MOTORS Motor, 2 HP, 56J Frame, Single Phase (EU2002)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- GOODMAN 0131F00022Sp 115V 1/2 Hp 1130 (0131F00022)
- U.S. Motors Direct Drive Blower Motors