Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 3525, 56HC, 208-230/460V
Mfr # WDS12S1AHC
Zoro # G1930919
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Body Dia. 6.5 in
- HP 1/2
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS12S1AHC
- Zoro # G1930919
- UPC # 786382105891
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 6.5 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 15/16 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 10 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6-1.5/0.8 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX25 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5TXL1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFP37)
- U.S. MOTORS Motor (3580)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115, 56 (1366)
- U.S. MOTORS GP Motor, 1-1/2 HP, 1755V RPM, 208-230/460 (U32P2DFCR)
- U.S. Motors 1-Phase Blower Motors