Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 3450 rpm, 56,115/208-230V
Mfr # XS12CA1JCR
Zoro # G1930806
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Sealed
- Manufacturers Warranty Length 12 mo
- Motor Service Factor 1
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # XS12CA1JCR
- Zoro # G1930806
- UPC # 786382077457
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 12 mo |
Overall Length | 13 1/4 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 3/16 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.8/4.1-4.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 244in PL, T65 (244L050)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- U.S. MOTORS Motor (3742)
- U.S. MOTORS Motor, 1/3 to 1/8 HP, 1725/1140 rpm, 115V (5793C)
- U.S. MOTORS Motor (3736)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS Motor (1872)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS Motor, 1/3 HP, 56Z Frame, 115V AC (D13B2NZA9)
- U.S. Motors Direct Drive Blower Motors