Shop All Water Well & Jet Pump Motors
U.S. Motors
Motor, 1/2 HP, 3,600 rpm, 56J, 208-230/460V
Mfr # EE283
Zoro # G3313660
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Motor Bearings Ball
- Motor Shaft Design Threaded
- Hz 60/50
- Duty Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EE283
- Zoro # G3313660
- UPC # 786382050726
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 6.5 in |
Overall Length | 11 3/16 in |
Length Less Shaft | 9 5/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
Jet Pump Motor, Body Dia. 6.5 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60/50, Full Load Amps 2.8-2.7/1.35, Full Load Amps @ 50Hz 2.8-2.7/1.35, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- BOSTON GEAR SpurGear, 32DP, 20PA, 24Teeth, Brass (Y3224)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- U.S. Motors Water Well & Jet Pump Motors