Shop All Water Well & Jet Pump Motors
U.S. Motors
Motor, 1/2 HP, 3,600 rpm, 56J, 208-230/460V
Mfr # EE155B
Zoro # G3314424
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Motor Enclosure Design Open Dripproof
- Body Dia. 6.5 in
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE155B
- Zoro # G3314424
- UPC # 786382050740
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 6.5 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 7/8 in |
Description
Jet Pump Motor, Body Dia. 6.5 in, CC Number CC030A, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60/50, Full Load Amps 2.6-2.4/1.20, Full Load Amps @ 50Hz 2.6-2.4/1.20, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Length Less Shaft 9 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 2030mm LP (XPZ2030)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- DAYTON A47 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (1A098)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840589)
- U.S. MOTORS Motor, 1/2 HP, 3,600 rpm, 56J, 208-230/460V (EE283)
- BALDOR-RELIANCE Pump Motor, 2 HP, 1755 rpm, 3-Phase (EJMM3558T)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP (NTJ1-36-56JB)
- FULHAM RS Ballast, 120V, 1-Lamp, F14/15/17 (SC-120-115-CT8)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor WO25-12-324T, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 1/3 HP (NT13-36-56CB)
- U.S. Motors Water Well & Jet Pump Motors