Shop All Hazardous Location Motors
U.S. Motors
Motor, 1/2 HP, 1800 rpm, 56C, 208-230/460V
Mfr # XS12SA2DCR
Zoro # G900980546
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # XS12SA2DCR
- Zoro # G900980546
- UPC # 786382071172
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 13 1/4 in |
Shaft Length | 2 1/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 3/16 in |
Lead Length | 24 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-1.9/1.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 20 # of Teeth (25BS20H X 1/2)
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- GLOBAL INDUSTRIAL Horizontal Portable Air Tank, 7 Gallon, 150 PSI (133752)
- U.S. MOTORS Motor, 1/3HP, 1140RPM, 115/230V, 60HZ (XS13CA3P)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15573)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPNV, 1/3 HP, T3B (056T17E5311)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15504)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 3/4HP (056C17G5322)
- U.S. Motors Hazardous Location Motors