Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 1725, 56,208-230/460V
Mfr # WD12S2A
Zoro # G1929211
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- No. of Speeds 1
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD12S2A
- Zoro # G1929211
- UPC # 786382070939
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 8 15/16 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 10 13/16 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Mounting Stud Length | 7/8 in |
Stud Size | #10 |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-1.8/0.9 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6406, Single Row Ball Brgs, 6406 (6406)
- TRITAN Bearings, 10.00mm Bore Dia., 77 lb. (SSRI1038 ZZ SRL)
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- U.S. MOTORS Motor, 1 HP, 3450 rpm, 56,115/208-230V (XS1CA1JCR)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS Motor (3736)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- U.S. Motors Direct Drive Blower Motors