Shop All AC Farm Duty Motors
U.S. Motors
Motor, 1/2 HP, 115/230V, 60-50 Hz, 56Y
Mfr # 1843
Zoro # G0407685
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- Voltage 115/230V AC
- Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1843
- Zoro # G0407685
- UPC # 786382051471
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 11 9/16 in |
Shaft Length | 1 9/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 10 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.0/4.0/9.6/4.8 A, 56YZ Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class L, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type N-Flange, Shaft Dia. 1/2 in, Shaft Length 1 9/16 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FOR (6410-04-06)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- MRC Single Row Ball Brgs (210SZZG)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,075 Nameplate RPM (GGS_46531)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 460V AC, 850 Nameplate RPM, 56CZ Frame (1YAZ2BG)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- U.S. Motors Definite Purpose Motors