Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 1140 rpm, 56,115/230V
Mfr # XS12CA3P
Zoro # G1930666
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Motor Thermal Protection Auto
- Nameplate RPM 1,140
- Max. Ambient Temp. 40 Degrees C
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS12CA3P
- Zoro # G1930666
- UPC # 786382073497
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 14 3/16 in |
Length Less Shaft | 12 5/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 12 mo |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.0/5.0 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- CLESCO SRB-060717 Steel Reducer Bushing 3 Pack (SRB-060717X3)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- TIMKEN TIM-2820, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 2820 (2820)
- U.S. MOTORS Motor, 1/3 to 1/6 HP, 1075 rpm, 48Y, 208-230 (5462H)
- U.S. MOTORS Motor (3303)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- U.S. MOTORS Motor, 1 HP, 3450 rpm, 56,115/208-230V (XS1CA1JCR)
- U.S. MOTORS US Motors 5469, RESCUE PSC, Direct Drive Fan & Blower, 1/3 / 1/9 HP, 1-Phase, 825 RPM (5469)
- U.S. MOTORS Motor, 2 HP, 145T Frame, Three Phase (D2P1D)
- MARATHON Motor 1/4-1/12 Hp 2 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1800/1800 Rpm, 115 V, 56Z (HG704)
- U.S. Motors Direct Drive Blower Motors