Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 1140, 56C, 208-230/460V
Mfr # WD12S3AC
Zoro # G1931591
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.2-2.2/1.1 A
- Motor Thermal Protection None
- Bolt Circle Dia. 5 7/8 in
- Motor Service Factor 1.2
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # WD12S3AC
- Zoro # G1931591
- UPC # 786382103897
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Overall Length | 12 1/4 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 5/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.2-2.2/1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN5)
- ABAC 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor (AB5-2160V4)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- CHICAGO PNEUMATIC Bushing-Air Inlet Cp, CA147556 (CPTCA147556)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- BALDOR-RELIANCE Baldor-Reliance Single Phase Motor, , 1 PH, 230 V, 5 HP, 1725 RPM, TEFC, 184TC Frame (CL3612TM)
- U.S. Motors Direct Drive Blower Motors