Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/2, 1/4HP, 1725/1140RPM, 115V
Mfr # T12B10N
Zoro # G4403693
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12B10N
- Zoro # G4403693
- UPC # 786382074425
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 9 13/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 in |
Overall Length | 11 13/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 3, Voltage 115V AC, Full Load Amps 7.2/5.0 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Male And Female Assembly (QDWC16)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 2RSNR/C3 PRX)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- X1 TOOLS 1-1/2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x12)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Mtr, 1.5HP, 1725RPM, 115/208-230V, 56C, TEFC (T32CA2JCR)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- U.S. Motors General Purpose AC Motors