Shop All ECM Motors
U.S. Motors
Motor, 1/2, 1/3 HP, 1250 rpm, 48Y, 277V
Mfr # 7630UI
Zoro # G5654294
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/2, 1/3
- RPM Range 1,201-1,300
- Voltage 277V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 7630UI
- Zoro # G5654294
- UPC # 786382106799
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/2 in |
Length Less Shaft | 6 1/4 in |
Overall Length | 10 3/4 in |
Body Dia. | 5 7/8 in |
Cord Length | 36 in |
Stack Size | 1 3/8 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2, 1/3 HP, Nameplate RPM 1,250, No. of Speeds 1, Voltage 277V AC, Full Load Amps 3.2 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal, Vertical, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Die Cast (5150034)
- DYNABRADE Slide Board (57433)
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- U.S. MOTORS Motor, 1 HP, 1075 rpm, 48Y, 115/208-230V (5652)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (6633)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V (8631UI)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (5632)
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC, 5 Ah (EC5408E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- U.S. Motors ECM Motors