Shop All ECM Motors
U.S. Motors
Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V
Mfr # 8631UI
Zoro # G5653838
original price:
$423.28
11% off
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/2, 1/3
- RPM Range 1,201-1,300
- Voltage 115/208-230V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8631UI
- Zoro # G5653838
- UPC # 786382107925
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Length Less Shaft | 5 3/4 in |
Shaft Length | 4 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 1/4 in |
Body Dia. | 5 7/8 in |
Cord Length | 36 in |
Stack Size | 1 3/8 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2, 1/3 HP, Nameplate RPM 1,250, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.2/4.2-3.8 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 645-774 MFD, Round (4UHC7)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- APOLLO VALVES Safety Relief Valve, 15 psi (10-512-P15)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC (EC5411E)
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC (EC5414E)
- U.S. MOTORS Motor, 1 HP, 1075 rpm, 48Y, 115/208-230V (5652)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (6643)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (6633)
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- U.S. Motors HVAC Motors