Shop All OEM Replacement Motors
U.S. Motors
Motor, 1/10HP, 1550RPM, 115/230V, 60HZ
Mfr # 721P
Zoro # G0913602
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42Y
- HP 1/10 HP
- Motor Application Frame Replacement Motor
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 721P
- Zoro # G0913602
- UPC # 786382083199
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 2.4" |
Length Less Shaft | 5 in |
Body Dia. | 5" |
Overall Length | 6.9" |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/10 HP, 1,550 Nameplate RPM, Voltage 115/230V AC, 2.7/1.4 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 2, Motor Mounting Type Resilient Base, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CW, Length Less Shaft 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 22 # of Teeth (80BS22 X 2 7/16)
- SKF SKF-6311 2Z C3, Single Row Ball Brgs, 6311 2Z C3 (6311 2Z C3)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- U.S. MOTORS OEM Replacement, 2 HP, 3-Phase, 1725 RPM Motor, (7914P)
- U.S. MOTORS Motor, 1/3 HP, OEM Replacement Brand: Lennox (LX7922)
- U.S. MOTORS Motor, 1/10 HP, Replacement For: HG3201, HG3202, HG3203, HG3204, HG3221, HG3222, HG3223, HG3224 (1470P)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115/230V, 60HZ (481479)
- BROAN Motor (99080248)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- U.S. Motors HVAC Motors