Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/10HP, 1075RPM, 60HZ, 208-230V
Mfr # 2243
Zoro # G0913453
original price:
$114.81
2% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/10
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 2243
- Zoro # G0913453
- UPC # 786382072797
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/4 in |
Body Dia. | 5 in |
Bolt Circle Dia. | 4 5/16 in |
Lead Length | 42 in |
Stud Size | 8-32 |
Length Less Shaft | 4 1/8 in |
Overall Length | 6 7/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/10 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCWLE, 42 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Vertical Shaft Down, Shaft Dia. 1/2 in, Shaft Length 2 3/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 0.75 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- YORK Condenser Fan Motor, 1/2 HP, 1075 rpm, 230V (S1-024-24051-700)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 460 V, 48Y Frame, Tenv (X462)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 3 Phase, 900 Rpm, 575 V, 56Y Frame, Opao (X527)
- MAXX AIR Motor and 2 In. Pulley for Maxx Air 36 In. and 42 In. Belt Drive Drum Fans (XE425)
- U.S. Motors 3-Phase Condenser Fan Motors