Shop All 3-Phase AC Motors
U.S. Motors
Motor, 10HP, 3520rpm, H215TP, 60Hz, 230/460V,
Mfr # HT10P1BLE
Zoro # G7732730
product price: $2,873.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,873.99
Free 30-Day Returns
Key Features
- Body Dia. 12.9 in
- Bolt Circle Dia. 9 1/8 in
- NEMA Design B
- Weight 220 lb
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT10P1BLE
- Zoro # G7732730
- UPC # 786382113339
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12.9 in |
Bolt Circle Dia. | 9 1/8 in |
Overall Length | 23 15/16 in |
Length Less Shaft | 23 15/16 in |
Description
Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 215TP, Hz 60 Hz, Full Load Amps 23.6/11.8, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 23 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.3/13.6, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM KIT, HYD COUPLER 3/8 NPTF F, W/DUST CAP (9796)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- NSK NSK 6208 C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 C3)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- U.S. Motors General Purpose AC Motors