Shop All AC Air Compressor Motors
U.S. Motors
Motor, 10HP, 3500RPM, 230V, 60HZ, 215T
Mfr # D10C1K21
Zoro # G0917872
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 10
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D10C1K21
- Zoro # G0917872
- UPC # 786382015763
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 20 5/8 in |
Length Less Shaft | 17 1/4 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 10 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230V AC, Full Load Amps 40.0 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB3 (G1103KRRB3)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (VL3514)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM (B387)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- U.S. Motors Definite Purpose Motors