Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 10HP, 3500RPM, 230V, 215JP
Mfr # DJ10C1K21P
Zoro # G2199277
product price: $1,670.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,670.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 10
- Frame 215JP
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10C1K21P
- Zoro # G2199277
- UPC # 786382022280
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Frame 215JP, Hz 60 Hz, Full Load Amps 40.0, HP 10, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 45.0, Motor Application Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Dirt and Moisture are Minimal, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- BESTORQ BX22 Cogged Belt, 25 in Outside Length, 21/32 in Top Width, 1 Ribs (BX22)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- MARATHON MOTORS GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56 (5KCR48WN6066)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT54)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- GOODMAN Cap030350370Rss Cap, 3/35 (CAP0303503)
- U.S. Motors General Purpose AC Motors