Shop All 3-Phase AC Motors
U.S. Motors
Motor, 10HP, 1765rpm, H215TP, 60Hz, 230/460V,
Mfr # HT10P2BLE
Zoro # G7732450
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,957.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Body Dia. 12.9 in
- Bolt Circle Dia. 9 1/8 in
- RPM Range 1,701-1,800
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT10P2BLE
- Zoro # G7732450
- UPC # 786382116804
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12.9 in |
Bolt Circle Dia. | 9 1/8 in |
Overall Length | 23 15/16 in |
Length Less Shaft | 23 15/16 in |
Description
Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 215TP, Hz 60 Hz, Full Load Amps 24.1/12.1, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 23 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.5/13.8, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- U.S. Motors General Purpose AC Motors