Shop All AC Air Compressor Motors
U.S. Motors
Motor, 10HP, 1740RPM, 230V, 60HZ, 215T
Mfr # D10C2K21
Zoro # G0917985
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,497.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 10
- RPM Range 1,701-1,800
- Voltage 230V AC
- Frame 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D10C2K21
- Zoro # G0917985
- UPC # 786382015787
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Overall Length | 14 3/4 in |
Length Less Shaft | 12 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 10 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 42.2 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- SPEEDAIRE Air Compressor (787U81)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB (SP-9421)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 1800 Rpm, 230 V, 215T Frame, Odp (140155.00)
- U.S. Motors Definite Purpose Motors