Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 10HP, 1740RPM, 230V, 215JM
Mfr # DJ10C2K21M
Zoro # G2198114
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 10
- Voltage 230V AC
- Frame 215JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10C2K21M
- Zoro # G2198114
- UPC # 786382022297
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Frame 215JM, Hz 60 Hz, Full Load Amps 42.2, HP 10, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 48.0, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- LUBRIPLATE Syn Lube 46, 4/1 Gal Jugs, Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-057)
- SKF SKF 6003 2Z C3 GJN, Single Row Ball Bearings (6003 2Z C3 GJN)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56, EFF 76.2 (30PT62)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT89)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- WEG Single Phase TEFC Motor (00118ES1B56-S)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- U.S. Motors General Purpose AC Motors