Shop All AC Farm Duty Motors
U.S. Motors
Motor, 10HP, 1735,230V, 215T, 10 HP HP, 230 V, 215T Frame
Mfr # FDU10CM2K21
Zoro # G0408220
product price: $2,464.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,464.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 10
- RPM Range 1735 RPM
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FDU10CM2K21
- Zoro # G0408220
- UPC # 786382026004
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 21 3/8 in |
Length Less Shaft | 17 15/16 in |
Shaft Length | 3 7/16 in |
Shaft Dia. | 1 3/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 10 HP, Nameplate RPM 1,735, No. of Speeds 1, Voltage 230V AC, Full Load Amps 41.0 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum, Shaft Dia. 1 3/8 in, Shaft Length 3 7/16 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 21 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 10 in Stroke - 2.0 Rod (288513)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM (6K881)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU8BG)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBW1)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48 Frame (5KH32FN3122S)
- U.S. Motors AC Farm Duty Motors