Shop All 3-Phase AC Motors
U.S. Motors
Motor, 100HP, 1785rpm, 405TP, 60Hz, 460V, FLA2
Mfr # HT100P2CLG
Zoro # G7726902
product price: $17,242.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,242.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 14 3/4 in
- NEMA Design B
- Body Dia. 24.3 in
- Nameplate RPM 1,785
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT100P2CLG
- Zoro # G7726902
- UPC # 786382114947
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 14 3/4 in |
Body Dia. | 24.3 in |
Length Less Shaft | 46 7/16 in |
Overall Length | 46 7/16 in |
Description
Pump Motor, Body Dia. 24.3 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 405TP, Hz 60 Hz, Full Load Amps 113.0, HP 100, Ins. Class F, Length Less Shaft 46 7/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 129.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere Z645 (Hydro Drive) Zero Turn Mower Replacement Belt, A57 (A57)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- CAMPBELL HAUSFELD Replacement Filter Element (ST073903AV)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (36VF65)
- U.S. Motors General Purpose AC Motors