Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 HP, 56J Frame, Single Phase
Mfr # JJ1002-2V
Zoro # G1943412
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 1 7/8 in
- Frame 56J
- Motor Sub Application For jet pumps, booster pumps, centrifugal pumps, lawn sprinkler pumps., Special ApplicationSingle Phase Open Dripproof (ODP)Jet Pump C Face
- Motor Bearings Ball
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # JJ1002-2V
- Zoro # G1943412
- UPC # 786382038120
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 14 in |
Body Dia. | 5.6 in |
Description
Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60, Full Load Amps 13.4/6.7, HP 1, Ins. Class B, Inverter Rated No, Length Less Shaft 11 1/2 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 16.2/8.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- CHIEF Detent Kit Control Valve Accessory 3-Position 10 Gpm (220797)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1888M (1888M)
- U.S. MOTORS GP Motor, 1-1/2 HP, 1755V RPM, 208-230/460 (U32P2DFCR)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- U.S. Motors Direct Drive Blower Motors